Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp with Shelf
Mfr # 5263-000000
Zoro # G0486958
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Depth 7 in
- Dispenser Height 6.2 in
- Dispenser Width 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 5263-000000
- Zoro # G0486958
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 7 in |
Dispenser Height | 6.2 in |
Dispenser Width | 3.7 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Bx-Toilet Tissue Disp W/Shelf
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Furniture Polish, 10.3 oz., Lemon, PK12 (95765571)
- SURTEK Wire Brush 3 X 17 With Handle (123261)
- TENNANT Front Linatex Squeegee Blade, 38-5/16"L (1031011)
- RENOWN Fmx-12 Dispenser Refill 1250 mL Unscented Green Sealed Foam Handwash Soap, 4PK (5165-04-B4W00LG)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- BRADLEY Bx-Toilet Tissue Disp, Zamac (508-320000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (505-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-500000)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5106-000000)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- Bradley Toilet Paper Dispensers & Holders