Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp, Surface, Single
Mfr # 5071-000000
Zoro # G3682990
product price: $13.99
/ea
Sold in multiples of 2 for $27.98
$27.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Mounting Surface
- Dispenser Width 4 in
- Dispenser Height 4 in
- Dispenser Depth 3.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 5071-000000
- Zoro # G3682990
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4 in |
Dispenser Height | 4 in |
Dispenser Depth | 3.31 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Mounting | Surface |
Description
Bx-Toilet Tissue Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME PLUS Microfiber Duster Extender 3 in. W X 6 in. L (3500026)
- LYSOL Disinfecting Wipes, Canister, Lemon and Lime Blossom, White, 3 PK (19200-82159)
- BLITZ Blitz 653 Gem and Jewelry Cleaner Concentrate (653)
- SUPER IRON OUT IRON OUT RUST REMVR 76OZ (IO65N)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-500000)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5402-000000-GR)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5126-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (505-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- BRADLEY Toilet Tissue Disp with Shelf (5263-000000)
- MOEN Dartmoor Paper Holder, Bl (YB2108BL)
- Bradley Toilet Paper Dispensers & Holders