Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp, Surface, Single
Mfr # 505-000000
Zoro # G3225120
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Mounting Surface
- Dispenser Width 7.69 in
- Dispenser Height 3 in
- Dispenser Depth 2.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 505-000000
- Zoro # G3225120
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7.69 in |
Dispenser Height | 3 in |
Dispenser Depth | 2.19 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Mounting | Surface |
Description
Bx-Toilet Tissue Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEVEO PRODUCTS SteveO's Techno Pad Kit Blue White Scrub Pad (009-09-193)
- ODOBAN Carpet Cleaner Conc 3in1, 1gal, PK4 (9602B62-G4)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-82093)
- CASCADE Cascade Automatic Dishwasher Det, 75oz., Fresh, PK 14 (PGC59535CT)
- BRADLEY Bx-Toilet Tissue Disp, Single (5085-000000)
- BRADLEY Toilet Tissue Disp, Dual (523-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5054-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5071-000000)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5106-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5234-000000)
- SAN JAMAR Locking Toilet, Tissue Dispenser, Chrome (R200XC)
- Bradley Toilet Paper Dispensers & Holders