Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp, Surface, Dual
Mfr # 5425-000000
Zoro # G0486949
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo Core
- Roll Capacity Double Roll
- Dispenser Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 5425-000000
- Zoro # G0486949
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9 in |
Width | 21-1/8" |
Depth | 5-1/4" |
Height | 12-1/2" |
Dispenser Width | 5 in |
Dispenser Depth | 7 in |
Dispenser Height | 7.6 in |
Description
Toilet Paper Dispenser, Jumbo Core, Bradex, Dispenser Capacity (2) Rolls, Horizontal Double Roll, Dispenser Material Steel, Finish Satin, Silver, Dispenser Depth 4 3/4 in, Universal, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 11 3/8 in, Dispenser Mounting Wall, Dispenser Width 20 5/8 in, Compatible Grainger Part Number 31KY15, 36P063, Compatible Mfg. Model Number 8540-01-590-9073, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Buffing Pad, Red, Size 15", Round, PK5 (402W37)
- RUBBERMAID COMMERCIAL 1 in Cut-End Wet Mop, Blue, Cotton/Synthetic, PK12, FGF51800BL00 (FGF51800BL00)
- VIKAN 51" Color Coded Handle, 7/8 in Dia, White, Aluminum (2945)
- SEVENTH GENERATION Gel Dishwasher Detergent, 42 oz, Lemon, PK6 (SEV 22171)
- BRADLEY Toilet Tissue Disp, Dual (523-000000)
- BRADLEY Bx-Toilet Tissue Disp, Single (5085-000000)
- BRADLEY Toilet Tissue Disp, Dual Roll (5124-520000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5054-000000)
- BRADLEY Toilet Tissue Disp, Recessed, Dual (5412-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-000000)
- KOHLER Square Double Toilet Paper Holder (23288-BL)
- Bradley Toilet Paper Dispensers & Holders