Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp, Surface, Dual
Mfr # 5241-500000
Zoro # G0687395
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Mounting Surface
- Dispenser Depth 3.13 in
- Dispenser Height 6 in
- Dispenser Width 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 5241-500000
- Zoro # G0687395
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.13 in |
Dispenser Height | 6 in |
Dispenser Width | 3.7 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Mounting | Surface |
Description
Bx-Toilet Tissue Disp,Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 56 gal Trash Bags, 43 in x 46 in, Heavy-Duty, 11 microns, Clear, 200 PK (VALH4348N12)
- DAWN PROFESSIONAL Manual Pot/Pan Dish Detergent, Lemon, 38 oz Bottle, PK8 (PGC 45113)
- BOARDWALK Large Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200LCT (BWK1200LCT)
- COMMAND Spray Bottle Holder, 2.34 x 1.69 x 3.34, White, 2 Hangers/4 Strips/Pack (17009-2ES)
- BRADLEY Bx-Toilet Tissue Disp, Single (5085-000000)
- BRADLEY Toilet Tissue Disp, Recess (5102-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-000000)
- BRADLEY Toilet Tissue Disp, Dual (523-000000)
- BRADLEY Toilet Tissue Disp, Dual Roll (5126-520000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (522-000000)
- IRONWERKS DESIGNS Grey Iron Toilet Paper Holder (TP-GREY-FBA)
- Bradley Toilet Paper Dispensers & Holders