Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp, Surface, Dual
Mfr # 5241-000000
Zoro # G0687401
original price:
$27.53
14% off
new price: $23.45
/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Mounting Surface
- Dispenser Width 5 in
- Dispenser Depth 3.13 in
- Dispenser Height 6.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 5241-000000
- Zoro # G0687401
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 5 in |
Dispenser Depth | 3.13 in |
Dispenser Height | 6.7 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Mounting | Surface |
Description
Bx-Toilet Tissue Disp,Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 2 gal, 15 in x 19 in, Oil, White, Polypropylene (L70320)
- VIKAN 24 in. Garage Squeegee, Transport Line, Black (708869)
- BOARDWALK Lobby Dust Pan, Plastic/Aluminum, 11.75" Wide, 34" Handle, Blk/Silver (BWK02600)
- ETTORE Complete Pro Super System Super Channel Squeegee 24 Inch (13851, 11030)
- BRADLEY Toilet Tissue Disp, Surface, Single (505-000000)
- BRADLEY Toilet Tissue Disp, Recessed, Dual (5412-000000)
- BRADLEY Toilet Tissue Disp with Shelf (5263-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-500000)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5106-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5084-000000)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Euro Paper Holder, Polished Chrome (BD-PH1 26)
- Bradley Toilet Paper Dispensers & Holders