Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp, Surface, Dual
Mfr # 5126-000000
Zoro # G5387593
product price: $94.99
/ea
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard Core
- Roll Capacity Double Roll
- Dispenser Material Stainless Steel
- Depth 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 5126-000000
- Zoro # G5387593
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Depth | 2 in |
Height | 6 3/8 in |
Width | 12 5/8 in |
Dispenser Width | 10.75 in |
Dispenser Height | 9.125 in |
Dispenser Depth | 3.74 in |
Description
Toilet Paper Holder, Toilet Paper Type Standard Core, No Series, Dispenser Capacity (2) Rolls, Stainless Steel, Finish Polished, Silver, Horizontal Double Roll, Holder Style Triple Post, Universal, Ligature Resistant No, ADA Compliance Yes, Height 6 3/8 in, Width 12 5/8 in, Depth 2 in, Mounting Type Wall, Toilet Paper Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUD KUTTER Foam Glass Cleaner, 20 OZ, Clear, Fragrance Free, Aerosol Spray Can, 12 PK (381658)
- GENUINE JOE 1 gal (3.8 L) Antibacterial Lotion Soap 4 PK (GJO03110CT)
- SPARTA 0.88 in W Detail Brush, White, Polypropylene (42022EC02)
- DYMON Odor Absorber, Size 55 gal. (33655)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-500000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5071-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5054-000000)
- BRADLEY Toilet Tissue Disp, Recess (5102-000000)
- BRADLEY Toilet Tissue Disp, Recessed, Dual (5412-000000)
- BRADLEY Toilet Tissue Disp, Dual (523-000000)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (2) Rolls, White (09609)
- Bradley Toilet Paper Dispensers & Holders