Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp, Single
Mfr # 5084-520000
Zoro # G3225139
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Roll Capacity Single Roll
- Dispenser Height 6.2 in
- Dispenser Width 1.8 in
- Dispenser Depth 2.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 5084-520000
- Zoro # G3225139
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 6.2 in |
Dispenser Width | 1.8 in |
Dispenser Depth | 2.75 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Roll Capacity | Single Roll |
Description
Toilet Tissue Disp,Single
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 23 gal, 5 in x 10 ft, Universal, Gray, Polyester (GB510SN)
- SPILLTECH Sorbents, 6 gal, 3 in x 18 in, Oil, White, Polyester (WBB318)
- ZEP Antibacterial Disinfectant and Cleaner, 128 fl oz (4 quart) Lemon, Blue (ZPEZUBAC128)
- CARRAND 72" Handle, 1 1/8 in Dia, Brown, Wood (93502)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (522-000000)
- BRADLEY Toilet Tissue Disp, Recess (5102-000000)
- BRADLEY Toilet Tissue Disp, Dual Roll (5124-520000)
- BRADLEY Bx-Toilet Tissue Disp, Zamac (508-320000)
- BRADLEY Toilet Tissue Disp, Dual Roll (5126-520000)
- DELTA Cassidy Tissue Holder (79750-SS)
- Bradley Toilet Paper Dispensers & Holders