Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp, Recessed, Dual
Mfr # 5412-000000
Zoro # G0486967
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Mounting Recessed
- Dispenser Depth 3.31 in
- Dispenser Height 6.7 in
- Dispenser Width 3.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 5412-000000
- Zoro # G0486967
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.31 in |
Dispenser Height | 6.7 in |
Dispenser Width | 3.5 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Mounting | Recessed |
Description
Bx-Toilet Tissue Disp,Recess
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS Encore Bulk Foam Soap Dispenser, See Thru, 900mL, 4.5"x4"x6.25", White (IMP 9335)
- TENNANT Filter, Exhaust Filter (9009078)
- ARM & HAMMER Laundry Detergent, 9.92 lbs Box, Powder, Fresh, 3 PK (33200-00108)
- SPIC AND SPAN Cleaner/Degreaser, 27 Oz Box, Powder, Light Green, 12 PK (31973)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-000000)
- BRADLEY Toilet Tissue Disp, Dual Roll (5126-520000)
- BRADLEY Toilet Tissue Disp, Recess (5102-000000)
- BRADLEY Recessed, Stainless Steel, Toilet Paper Holder, Satin (SA12-000000)
- BRADLEY Toilet Tissue Disp, Dual Roll (5124-520000)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5106-000000)
- VONDREHLE HDSBT1 Plastic Standard Bath Tissue Dispenser (VO10587)
- Bradley Toilet Paper Dispensers & Holders