Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp, Dual Roll
Mfr # 5234-0000US
Zoro # G3225245
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Width 4 in
- Dispenser Height 2.6 in
- Dispenser Depth 3.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 5234-0000US
- Zoro # G3225245
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 4 in |
Dispenser Height | 2.6 in |
Dispenser Depth | 3.13 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Toilet Tissue Disp,Dual Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 30 in Sweep Face Push Broom Head, Stiff, Brown (12L012)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Green, Polypropylene, 18 in L Overall (2VGW7)
- SCOTT Rags Paper 10X11 55Ct (75230)
- LIBMAN Libman Commercial Work Bench Dust Brush - Red - 526 (526)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5084-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5071-000000)
- BRADLEY Toilet Tissue Disp, Dual (523-000000)
- BRADLEY Bx-Toilet Tissue Disp, Zamac (508-320000)
- BRADLEY Toilet Tissue Disp with Shelf (5263-000000)
- MOEN Darcy European Paper Holder (MY1509CH)
- Bradley Toilet Paper Dispensers & Holders