Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp, Dual Roll
Mfr # 5126-520000
Zoro # G3225279
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Height 2.6 in
- Dispenser Depth 3.75 in
- Dispenser Width 4.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 5126-520000
- Zoro # G3225279
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.6 in |
Dispenser Depth | 3.75 in |
Dispenser Width | 4.3 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Toilet Tissue Disp,Dual Roll
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READ RIGHT Screen Wipes, 14 Pack (REARR1291)
- RUBBERMAID COMMERCIAL Flow Clean Connect (FGQ979L20000)
- RUBBERMAID COMMERCIAL Vinyl Recycling Cart Bag Red (1966882)
- CARLISLE FOODSERVICE 44-55 Gal Dome Top Trash Container Dome Lid With Hinged Door, Black, Polyethylene (34105703)
- BRADLEY Toilet Tissue Disp with Shelf (5263-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5084-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (505-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (522-000000)
- BRADLEY Recessed, Stainless Steel, Toilet Paper Holder, Satin (SA12-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-500000)
- BOBRICK ClassicSeries™ Cover, Napkin Disposal, Toilet Paper Dispenser (B-3574)
- Bradley Toilet Paper Dispensers & Holders