Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp, Dual Roll
Mfr # 5124-520000
Zoro # G3225236
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Depth 3.13 in
- Dispenser Width 4.3 in
- Dispenser Height 2.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 5124-520000
- Zoro # G3225236
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.13 in |
Dispenser Width | 4.3 in |
Dispenser Height | 2.6 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Toilet Tissue Disp,Dual Roll
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN COMMERCIAL Tornado Mop, 4PK (2030)
- THE COLMAN GROUP San Jamar, Key For Plastic Tissue Dispenser: R2000, R4000, R4500 R6500, R3000, R3600, T1790 (N16)
- CHAMPION PACKAGING & DISTRIBUTION Champion Packaging & Distribution AR150002 Ammonia Clear Cleaner 4 by 1 gal - Pack of 4 (AR150002)
- FRESH PRODUCTS The Wave Urinal Deodorizer, Honeysuckle, Clear, PK60 (FRS 2WDS60 HON)
- BRADLEY Bx-Toilet Tissue Disp, Single (5085-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (505-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5234-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (522-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5054-000000)
- DELTA Cassidy Tissue Holder Stainless (79750-SS)
- Bradley Toilet Paper Dispensers & Holders