Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp, Dual Roll
Mfr # 5123-520000
Zoro # G3225288
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Depth 3.91 in
- Dispenser Width 4 in
- Dispenser Height 2.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 5123-520000
- Zoro # G3225288
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.91 in |
Dispenser Width | 4 in |
Dispenser Height | 2.1 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Toilet Tissue Disp,Dual Roll
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Replacement Squeegee Blade, 14"L, Rubber (RT350)
- CLOROX Liquid Glass Cleaner, Citrus, Bottle, 9 PK (60277)
- MIDWEST RAKE Speed Squeegee, 24" L, 3/16" Notch, EPDM (47176)
- STRIPPER STOP Sorbents, 4 1/2 in x 48 in, Harsh Chemicals, Black, White, Airlaid Fibers, Polyfilm (280249)
- BRADLEY Recessed, Stainless Steel, Toilet Paper Holder, Satin (SA12-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (505-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5084-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (522-000000)
- BRADLEY Bx-Toilet Tissue Disp, Surfac (5106-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- KIBI Cube Bathroom Toilet Paper Holder (KBA1502BN)
- Bradley Toilet Paper Dispensers & Holders