Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp, Dual
Mfr # 5234-520000
Zoro # G0687438
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Depth 3.63 in
- Dispenser Width 5 in
- Dispenser Height 6.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 5234-520000
- Zoro # G0687438
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 3.63 in |
Dispenser Width | 5 in |
Dispenser Height | 6.2 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Toilet Tissue Disp,Dual
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PDI Disinfecting Wipes, White, Canister, 75 Wipes, 10 1/2 in x 6 in, Bleach (PSBW077072)
- BRUSKE PRODUCTS 23" Blue flagged floor brush, 60" bolt-on wood handle (2134-CW)
- RUBBERMAID COMMERCIAL 23 gal Rectangular Confidential Waste Container, Gray, 11 in Dia, Snap-On, Plastic (FG9W1500LGRAY)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 2-Post Paper Holder, Vintage Bronze (BA-PH2 11P)
- BRADLEY Recessed, Stainless Steel, Toilet Paper Holder, Satin (SA12-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5234-000000)
- BRADLEY Toilet Tissue Disp, Recess (5102-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-500000)
- BRADLEY Toilet Tissue Disp with Shelf (5263-000000)
- BRADLEY Toilet Tissue Disp, Recessed, Dual (5412-000000)
- ALPINE INDUSTRIES Vertical Toilet Paper Holder, PK3 (ALP485-3pk)
- Bradley Toilet Paper Dispensers & Holders