Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp, Dual
Mfr # 523-000000
Zoro # G1190336
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Height 7.62 in
- Dispenser Depth 2.19 in
- Dispenser Width 5.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 523-000000
- Zoro # G1190336
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 7.62 in |
Dispenser Depth | 2.19 in |
Dispenser Width | 5.125 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Toilet Tissue Disp,Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO INDUSTRIES 25 Lb Colored Cloth Wiping Rags (10084)
- TOUGH GUY Multi-Purpose Cleaner, 1 gal. Jug, Lavender (36XX37)
- KRAFT TOOL Broom Thread to 1-3/8" Button Handle Ada (CC487)
- METHOD Dish Soap Lime/Ss 18Oz (01240)
- BRADLEY Toilet Tissue Disp, Recess (5102-000000)
- BRADLEY Recessed, Stainless Steel, Toilet Paper Holder, Satin (SA12-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- BRADLEY Toilet Tissue Disp, Dual Roll (5124-520000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (522-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5241-000000)
- TAYMOR Toilet Paper Holder, Double Post, Zamac (01-9409SN)
- Bradley Toilet Paper Dispensers & Holders