Shop All Toilet Paper Dispensers & Holders
Bradley
Toilet Tissue Disp, Dual
Mfr # 5124-000000
Zoro # G1190421
product price: $59.29
/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Depth 2.19 in
- Dispenser Width 6 in
- Dispenser Height 8.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 5124-000000
- Zoro # G1190421
- Country of Origin Taiwan, Province of China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Depth | 2.19 in |
Dispenser Width | 6 in |
Dispenser Height | 8.188 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Description
Toilet Tissue Disp,Dual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Chemical Mixing Dispenser, 6-1/2 In. D (D04379)
- TANIS BRUSH Brush, Brass Stove and Appliance, 5-3/4 in L Handle, 2-7/8 in L Brush, Hardwood (00462)
- PFERD Shoe Handle Scratch Brush - 4x16 Rows, CS Wire, Plastic Block (85037)
- ZEP Carpet Extractor Shampoo, 1 gal Bottle (ZUCEC128EA)
- BRADLEY Toilet Tissue Disp, Surface, Single (5084-000000)
- BRADLEY Bx-Toilet Tissue Disp, Zamac (508-320000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (5425-000000)
- BRADLEY Toilet Tissue Disp, Surface, Single (5054-000000)
- BRADLEY Toilet Tissue Disp, Surface, Dual (522-000000)
- BRADLEY Toilet Tissue Disp with Shelf (5263-000000)
- KIBI Circular Toilet Paper Holder - Brush Nickel (KBA1405BN)
- Bradley Toilet Paper Dispensers & Holders