Shop All Mixing Valves
Bradley
Thermostatic Valve Safety 54 GPM
Mfr # S19-2200
Zoro # G2786454
Free Shipping & Returns
$1,850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Flow Rate 54 gpm
- Inlet Type FNPT
- Outlet Type FNPT
- Inlet Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # S19-2200
- Zoro # G2786454
- Country of Origin United States
- Category Mixing Valves
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 1/4 in |
Overall Height | 26 3/4 in |
Overall Width | 6 1/4 in |
Size | 1" Inlet x 1 -1/4" Outlet |
Connection Size - Outlet | 1 1/4 in |
Connection Size - Inlet | 1 in |
Details
Item | Mixing Valve |
Body Material | Bronze |
Flow Rate | 54 gpm |
Inlet Type | FNPT |
Outlet Type | FNPT |
Temp. Range | 65 Degrees to 95 Degrees F |
Max. Pressure | 125 psi |
Standards | ANSI Z358.1 |
For Use With | Emergency Fixtures |
Inlet Temperature (Cold) | 120 Degrees to 140 Degrees F |
Inlet Temperature (Hot) | 180 Degrees F |
Connection | Universal |
Material of Construction | Bronze |
Series | Navigator EFX60 |
Description
Mixing Valve, Body Material Bronze, Flow Rate 54 gpm, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 1/4 in, Temp. Range 65 Degrees to 95 Degrees F, Max. Pressure 125 psi, Overall Height 26 3/4 in, Overall Width 6 1/4 in, Inlet Temperature (Cold) 120 Degrees to 140 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Emergency Fixtures, Standards ANSI Z358.1
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" Compression x 1/8" MNPT Brass Branch Tee 10PK (172P-4-2)
- WARWICK HANGER 3/8 in. Copper Plated Malleable Iron Split Ring Hanger (2100-1)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 465-06LF 6 in. Frost Free Hydrant (196873)
- KOHLER Composed Tall Single-Hdl Faucet, Cyl (73159-7-2MB)
- BRADLEY Mixing Valve, Bronze, 7 gpm (S19-2000)
- BRADLEY Thermostatic POU Valve 15 GPM (S59-4016N)
- BRADLEY Thermostatic Mixing Valve, Brass, 8 gpm (S59-4007)
- BRADLEY Thermostatic POU Valve 15 GPM (S59-4016D)
- BRADLEY Thermostatic Mixing Valve, Brass, 125 psi (S19-2250GR)
- BRADLEY Thermostatic Mixing Valve, Brass, 120 psi (S19-2150GR)
- BRASSCRAFT MANUFACTURING Brasscraft Manufacturing KTCR11FX C1 Straight Valve - 0.375 O.D Compression x 0.375 O.D Female Compression (KTCR11FX C1)
- Bradley Valves