Shop All Mixing Valves
Bradley
Thermostatic Valve for Faucet 5 GPM
Mfr # S59-4000BY
Zoro # G5084956
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Glass-Filled Polysulfone
- Flow Rate 0.35 to 5.5 gpm
- Inlet Type Compression
- Outlet Type Compression
- Inlet Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # S59-4000BY
- Zoro # G5084956
- Country of Origin Multiple
- Category Mixing Valves
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Overall Height | 5 in |
Overall Width | 1 7/8 in |
Size | 3/8" Bypass/Compression |
Connection Size - Inlet | 3/8 in |
Connection Size - Outlet | 3/8 in |
Details
Item | Mixing Valve |
Body Material | Glass-Filled Polysulfone |
Flow Rate | 0.35 to 5.5 gpm |
Inlet Type | Compression |
Outlet Type | Compression |
Temp. Range | 95 Degrees to 125 Degrees F |
Max. Pressure | 125 psi |
Standards | Annex G, ASSE 1070CSA B125.3NSF 61 |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
Inlet Temperature (Cold) | 33 Degrees to 80 Degrees F |
Material of Construction | Low Lead Glass-Filled Polysultone and Thermoplastic Polymer |
Series | S59-4000 |
Description
Mixing Valve, Body Material Glass-Filled Polysulfone, Flow Rate 0.35 to 5.5 gpm, Inlet Type Compression, Outlet Type Compression, Inlet Size 3/8 in, Outlet Size 3/8 in, Temp. Range 95 Degrees to 125 Degrees F, Max. Pressure 125 psi, Overall Height 5 in, Overall Width 1 7/8 in, Inlet Temperature (Cold) 33 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Standards Annex G, ASSE 1070CSA B125.3NSF 61
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Composed Deck-Mount Bath Faucet With Lever Handles (73081-4-CP)
- NO-BURST CONNECTR 3/4""X3/4""X60"" (9WM60)
- GOURMETIER GKTS25228 Drop-in Single Bowl Kitchen Sink, Brushed (GKTS25228)
- BECK 3/4" x 5-1/2" Black Pipe Nipple Sch 80 (0332620400)
- BRADLEY Thermostatic Valve for Faucet 5 GPM (S59-4000)
- BRADLEY Thermostatic POU Valve 15 GPM (S59-4016D)
- BRADLEY Thermostatic POU Valve 15 GPM (S59-4016S)
- BRADLEY Thermostatic Valve for Faucet 5 GPM (S59-4000A)
- BRADLEY Thermostatic POU Valve 15 GPM (S59-4016N)
- BRADLEY Thermostatic Valve Safety 54 GPM (S19-2200)
- KOHLER Rite-Temp Deep Rough-In Kit For K-8305 Cartridges (10350-NA)
- Bradley Valves