Shop All Mixing Valves
Bradley
Thermostatic POU Valve 15 GPM
Mfr # S59-4016N
Zoro # G5072934
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Glass-Filled Polysulfone
- Flow Rate 0.5 to 15 gpm
- Inlet Type MNPT
- Outlet Type MNPT
- Inlet Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S59-4016N
- Zoro # G5072934
- Country of Origin Multiple
- Category Mixing Valves
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Overall Height | 7 in |
Overall Width | 2 1/4 in |
Size | 3/4" NPT |
Connection Size - Inlet | 3/4 in |
Connection Size - Outlet | 3/4 in |
Details
Item | Mixing Valve |
Body Material | Glass-Filled Polysulfone |
Flow Rate | 0.5 to 15 gpm |
Inlet Type | MNPT |
Outlet Type | MNPT |
Temp. Range | 59 Degrees to 140 Degrees F |
Max. Pressure | 125 psi |
Standards | Annex G, ASSE 1070CSA B125.3NSF 61 |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
Inlet Temperature (Cold) | 33 Degrees to 80 Degrees F |
Material of Construction | Low Lead Glass-Filled Polysultone and Thermoplastic Polymer |
Series | S59-4016 |
Description
Mixing Valve, Body Material Glass-Filled Polysulfone, Flow Rate 0.5 to 15 gpm, Inlet Type MNPT, Outlet Type MNPT, Inlet Size 3/4 in, Outlet Size 3/4 in, Temp. Range 59 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 7 in, Overall Width 2 1/4 in, Inlet Temperature (Cold) 33 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Standards Annex G, ASSE 1070CSA B125.3NSF 61
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS Hvy Dty Grate Sq 6 in. Blk (4)
- CHICAGO FAUCET Packing Assembly, For XT Cartridges (1-119JKABNF)
- ZORO SELECT Tubing, Aluminum, 1/16 in, PK3 (8100)
- ZORO SELECT Water Heater Pan, 24 In, Aluminum (QP-24)
- BRADLEY Thermostatic Valve Safety 54 GPM (S19-2200)
- BRADLEY Thermostatic Valve for Faucet 5 GPM (S59-4000A)
- BRADLEY Thermostatic Valve for Faucet 5 GPM (S59-4000)
- BRADLEY Thermostatic Mixing Valve, Brass, 8 gpm (S59-4007)
- BRADLEY Thermostatic Valve for Faucet 5 GPM (S59-4000BY)
- BRADLEY Mixing Valve, Bronze, 7 gpm (S19-2000)
- LEONARD VALVE Point Of Use Mixing Valve, 3/8 in Inlet (170D-LF)
- Bradley Mixing Valves