Shop All Mixing Valves
Bradley
Thermostatic POU Valve 11 GPM
Mfr # S59-4016X
Zoro # G5084947
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Glass-Filled Polysulfone
- Flow Rate 0.5 to 11 gpm
- Inlet Type PEX
- Outlet Type PEX
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S59-4016X
- Zoro # G5084947
- Country of Origin Multiple
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 6 1/2 in |
Overall Width | 2 1/4 in |
Size | 1/2" PEX |
Connection Size - Outlet | 1/2 in |
Connection Size - Inlet | 1/2 in |
Details
Item | Mixing Valve |
Body Material | Glass-Filled Polysulfone |
Flow Rate | 0.5 to 11 gpm |
Inlet Type | PEX |
Outlet Type | PEX |
Temp. Range | 59 Degrees to 140 Degrees F |
Max. Pressure | 125 psi |
Standards | Annex G, ASSE 1070CSA B125.3NSF 61 |
Inlet Temperature (Cold) | 33 Degrees to 80 Degrees F |
Inlet Temperature (Hot) | 120 Degrees to 180 Degrees F |
Material of Construction | Low Lead Glass-Filled Polysultone and Thermoplastic Polymer |
Series | S59-4016 |
Description
Mixing Valve, Body Material Glass-Filled Polysulfone, Flow Rate 0.5 to 11 gpm, Inlet Type PEX, Outlet Type PEX, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 59 Degrees to 140 Degrees F, Max. Pressure 125 psi, Overall Height 6 1/2 in, Overall Width 2 1/4 in, Inlet Temperature (Cold) 33 Degrees to 80 Degrees F, Inlet Temperature (Hot) 120 Degrees to 180 Degrees F, Standards Annex G, ASSE 1070CSA B125.3NSF 61
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/2" I.D. (K3150-24X10)
- LDR INDUSTRIES 311 RC-234 COUPLING 2IN X 3/4IN GALVANIZED (501859)
- ZORO SELECT 1/2" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BND22)
- GROHE Electronic Trim Plate (1405300M)
- BRADLEY Mixing Valve, Bronze, 26 gpm (S19-2100)
- BRADLEY Thermostatic Mixing Valve, Brass, 120 psi (S19-2150GR)
- BRADLEY Thermostatic POU Valve 15 GPM (S59-4016D)
- BRADLEY Thermostatic POU Valve 15 GPM (S59-4016S)
- BRADLEY Thermostatic Valve for Faucet 5 GPM (S59-4000BY)
- BRADLEY Thermostatic Mixing Valve, Brass, 8 gpm (S59-4007)
- CHICAGO FAUCET Mixing Valve, 4.6 gpm, 3-1/2" H, 4-7/8" W (131-FMAB)
- Bradley Mixing Valves