Shop All Mixing Valves
Bradley
Thermostatic Mixing Valve, Bronze
Mfr # S19-2010
Zoro # G801258959
product price: $1,186.99
/ea
Free Shipping & Returns
$1,186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 7.9 gpm
- Height 6 in
- Width 4 1/2 in
- Depth 6 1/4 in
- Standards ANSI/ISEA Z358, ASSE 1070 and 1071, ASSE 1070/ASMEA112.1070/CSAB125.70, NSF/ANSI 372
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-2010
- Zoro # G801258959
- UPC # 084241031894
- Country of Origin United States
- Category Mixing Valves
Dimensions
Height | 6 in |
Width | 4 1/2 in |
Depth | 6 1/4 in |
Length | 9 1/2 in |
Inlet Pipe Size | 1/2 in |
Outlet Pipe Size | 1/2 in |
Description
Thermostatic Mixing Valve, Accessory Type Navigator Valve, Color Yellow, Compatible with Brand Bradley, Compatible with Series Bradley, Depth 6 1/4 in, Height 6 in, Width 4 1/2 in, Features Adjustable Set Point within Temperature Range, Check Valves on Supply Inlets, Dirt and Lime Resistant, For Use With Eyewashes, Includes 3/8 in Compression Fitting, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Material Brass, Maximum Flow Rate 7.9 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 3" Black Pipe Nipple Sch 40 PK25 (10E670)
- LENNOX Solenoid Coil, 24V, Le42W18 (42W18)
- VIEGA Viega MegaPress 45 elbow, 1-1/2" x 1-1/2" (95070)
- GROHE Universal Rose Starlight Chrome (45669000)
- BRADLEY Thermostatic Mixing Valve, Brass, 125 psi (S19-2250GR)
- BRADLEY Thermostatic Valve for Faucet 5 GPM (S59-4000)
- BRADLEY Thermostatic Valve for Faucet 5 GPM (S59-4000A)
- BRADLEY Thermostatic Valve for Faucet 5 GPM (S59-4000BY)
- BRADLEY Thermostatic POU Valve 15 GPM (S59-4016N)
- BRADLEY Thermostatic POU Valve 15 GPM (S59-4016S)
- BLACK & DECKER Black+Decker F67E-2 Steam Iron, 120 V, 1100 W, Aluminum, Black (F67E-T)
- Bradley Mixing Valves