Shop All Mixing Valves
Bradley
Thermostatic Mixing Valve, Brass, 8 gpm
Mfr # S59-4007
Zoro # G0741172
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Flow Rate 8 gpm
- Inlet Type NPT
- Outlet Type NPT
- Inlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S59-4007
- Zoro # G0741172
- Country of Origin Multiple
- Category Mixing Valves
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Overall Height | 5 1/2 in |
Overall Width | 3 in |
Connection Size - Inlet | 1/2 in |
Connection Size - Outlet | 1/2 in |
Details
Item | Thermostatic Mixing Valve |
Body Material | Brass |
Flow Rate | 8 gpm |
Inlet Type | NPT |
Outlet Type | NPT |
Temp. Range | 65 Degrees to 180 Degrees F |
Max. Pressure | 125 psi |
Standards | ASSE 1070, CUPC Certified |
For Use With | Sinks and Faucets |
Inlet Temperature (Cold) | 33 Degrees to 80 Degrees F |
Inlet Temperature (Hot) | 180 Degrees F |
Compliance | Certified By IAPMO, Certified to ASSE 1070, cUPC Standards |
Series | Navigator S59-4007 |
Description
Thermostatic Mixing Valve, Body Material Brass, Flow Rate 8 gpm, Inlet Type NPT, Outlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range 65 Degrees to 180 Degrees F, Max. Pressure 125 psi, Overall Height 5 1/2 in, Overall Width 3 in, Inlet Temperature (Cold) 33 Degrees to 80 Degrees F, Inlet Temperature (Hot) 180 Degrees F, For Use With Sinks and Faucets, Standards ASSE 1070, CUPC Certified, Compliance Certified By IAPMO, Certified to ASSE 1070, cUPC Standards
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 1/2" OD x 1/2" Wall, 7-Series for Elastomeric (724050)
- SMITH LIGHT COMMERCIAL Grease Interceptor, Capacity 14, 7 psi (800-Y02-07)
- AMERICAN STANDARD Diverter Tub Spout Repair (012653-2950A)
- TOTO Push Rod For In Wall Tank Wt17 4M (THU608)
- BRADLEY Mixing Valve, Bronze, 7 gpm (S19-2000)
- BRADLEY Thermostatic Mixing Valve, Brass, 120 psi (S19-2150GR)
- BRADLEY Thermostatic POU Valve 15 GPM (S59-4016D)
- BRADLEY Mixing Valve, Bronze, 26 gpm (S19-2100)
- BRADLEY Thermostatic Valve Safety 54 GPM (S19-2200)
- BRADLEY Thermostatic POU Valve 15 GPM (S59-4016N)
- HONEYWELL V5013N1063 1" Npt. Three Way (V5013N1063)
- Bradley Valves