Shop All Eyewash and Shower Parts and Accessories
Bradley
Tethered Dust Cover, Eyewash
Mfr # 107-371
Zoro # G2558674
original price:
$7.12
4% off
new price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Dust Cap
- For Use With Eyewash
- Product Type Eyewash Dust Cap, 7 x .125, 1.25 O.D.
- Color Yellow
- Compatible with Brand Bradley
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 107-371
- Zoro # G2558674
- Country of Origin Taiwan, Province of China
- Category Eyewash and Shower Parts and Accessories
Details
Item | Eyewash Dust Cap |
Includes | Dust Cap |
For Use With | Eyewash |
Product Type | Eyewash Dust Cap, 7 x .125, 1.25 O.D. |
Color | Yellow |
Compatible with Brand | Bradley |
Accessory Type | Dust Cap |
Compatible with Series | Classic |
Compatible Mfr Part Number | S19-200B, S19-210, S19-210B, S19-210DC, S19-220, S19-220B, S19-270B, S19-270BL, S19-270C, S19-270HD, S19-270HW, S19-280D |
Material | Plastic |
Compatible With Mfr. | Bradley Classic S19-200B, Bradley Classic S19-210B, Bradley Classic S19-210DC, Bradley Classic S19-220, Bradley Classic S19-220B, Bradley Classic S19-270B, Bradley Classic S19-270BL, Bradley Classic S19-270C, Bradley Classic S19-270HD, Bradley Classic S19-270HW, Bradley Classic S19-280D |
Description
Eyewash Dust Cap, Accessory Type Dust Cap, Color Yellow, Compatible Mfr Part Number S19-200B, S19-210, S19-210B, S19-210DC, S19-220, S19-220B, S19-270B, S19-270BL, S19-270C, S19-270HD, S19-270HW, S19-280D, Compatible with Brand Bradley, Compatible with Series Classic, For Use With Eyewash, Material Plastic, Compatible Grainger Part Number 2P267, 2P332, 3DUT4, 3DUT5, 3NY86, 4R959, 4R961, 4R975, 4R983, 4T003, 4T004, 4T008, 4T009, 4T012, 4YF97, 6T549, Includes Dust Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanic Gloves, Palm Padded, Red, Neoprene Shell, X-Large (MG402/XL)
- ALLEGRO INDUSTRIES Supplied Air System, 15 psi, 2 Helmets (9248-02)
- CESTUS Work Gloves , Deep Impact Cut360 #3219 PR 2XL (3219 2XL)
- SMITH & WESSON Safety Glasses, Clear Scratch-Resistant (19961)
- BRADLEY SS Eyewash Handle Prepack-1/2" (S30-071)
- BRADLEY Retrofit Dust Cover w/Bowl, Plastic, Hnged (S45-1964)
- BRADLEY Plastic Eyewash Receptor (154-058)
- BRADLEY Bradley® S19-399 Waste Cart Assembly for S19-921, 29-3/4" x 22-1/3" x 33", 56 Gallon Capacity (S19-399)
- BRADLEY Eye Wash Cover Kit (S45-2675GR)
- BRADLEY Inlet/Drain Fitting, Painted (111-039)
- BRADLEY Retrofit Bowl Cover Kit (S45-2396)
- Bradley Eyewash and Shower Parts and Accessories