Shop All Paper Towel Dispensers
Bradley
Surface Towel/Waste Unit
Mfr # 235-110000
Zoro # G1191009
product price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold
- Dispenser Material Stainless Steel
- Automatic/Manual Manual
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 235-110000
- Zoro # G1191009
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Towel/Waste Unit,Surface |
Dispenser Operation | Pull |
Paper Towel Type | C-Fold, Multifold |
Dispenser Material | Stainless Steel |
Automatic/Manual | Manual |
Material | Stainless Steel |
Category Type | Paper Towel and Waste Unit |
Dispenser Mounting | Surface |
Description
Towel/Waste Unit,Surface
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Pad StripWasher Sleeve 18 Inch (RS450)
- TOUGH GUY 60" Clamp On Wet Mop Handle, Blue, Fiberglass (1TYZ4)
- TECHSPRAY 1/4 in W Utility Brush, Stiff, 7 3/4 in L Handle, 1 3/8 in L Brush, Brass, Wood, 7 3/4 in L Overall (2025-1)
- CLOROX Towels & Wipes, White, Canister, Non-Woven Fiber, 35 Wipes, Crisp Lemon (1594)
- BRADLEY Stainless Steel Towel Dispenser (2441-110000)
- BRADLEY Stainless Steel Towel Dispenser (252-000000)
- BRADLEY Recessed Box Towel/Waste Unit (2017-000000)
- BRADLEY Recessed Towel/18gal. Waste Unit, SS (2271-000000)
- BRADLEY Stainless Steel Recessed Towel Dispenser (2442-000000)
- BRADLEY Towel Dispenser, Surface (250-330000)
- VONDREHLE HDEHF1 Plastic Mounted Wall Mount Paper Towel Holder (VO11048)
- Bradley Paper Towel Dispensers