Shop All Eyewash and Shower Parts and Accessories
Bradley
Stem Pipe Assembly-Brass
Mfr # S21-071
Zoro # G8737723
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- For Use With Eyewash
- Product Type Stem Pipe Assembly,Brass
- Material Brass
- Accessory Type Stem Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # S21-071
- Zoro # G8737723
- Country of Origin Germany
- Category Eyewash and Shower Parts and Accessories
Details
Item | Stem Pipe Assembly |
Fits Brand | Bradley |
For Use With | Eyewash |
Product Type | Stem Pipe Assembly,Brass |
Material | Brass |
Accessory Type | Stem Assembly |
Features | Faucet Washers and O-Rings form a Seal Between Faucet Components to Prevent Leaks |
Compatible With Mfr. | Bradley |
Compatible with Brand | Bradley |
Description
Stem Pipe Assembly, Accessory Type Stem Assembly, Compatible with Brand Bradley, Features Faucet Washers and O-Rings form a Seal Between Faucet Components to Prevent Leaks, For Use With Eyewash, Material Brass
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 812 Series (S81210E)
- NMC Caution Chemical Storage Area Sign, C431RB (C431RB)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40086)
- IRON AGE Mens Brown Comp Toe Twin-Gore Work B, PR (IA5070)
- BRADLEY Eyewash Tester Gauge (269-1444GR)
- BRADLEY Eyewash Yellow Plastic Handle (128-135)
- BRADLEY Main Stem Assembly (S21-046)
- BRADLEY Bradley Eyewash Repair Kit (S45-048A)
- BRADLEY Heating Jacket for S19-921 Eye Wash (S19-921HR)
- BRADLEY Freeze Valve Kit for Safety Showers (S45-1987)
- HAWS Filter Cartridge (9070C)
- Bradley Eyewash and Shower Parts and Accessories