Shop All Paper Towel Dispensers
Bradley
Stainless Steel Towel Dispenser
Mfr # 2441-110000
Zoro # G0556477
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Dry Wipe Dispenser
- Dispenser Material Stainless Steel
- Category Type Folded Paper Towel Dispenser
- Material Stainless Steel
- Dispenser Mounting Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # 2441-110000
- Zoro # G0556477
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Towel Dispenser,Surface |
Dispenser Operation | Dry Wipe Dispenser |
Dispenser Material | Stainless Steel |
Category Type | Folded Paper Towel Dispenser |
Material | Stainless Steel |
Dispenser Mounting | Surface |
Description
Towel Dispenser,Surface
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 6 gal, 3 in x 18 in, Oil, White, Polyester (WBB318)
- PORTASAFE 35 gal Trash Bags, 30 in x 45 in, Extra Heavy-Duty, 19 micron, Blue, 225 PK (SL1932RBL)
- MIDWEST RAKE Straight Squeegee, 36", 66" Blue Handle (75936)
- CEQUENT Cequent 9816A 16 in. Harper Assembled Stiff Synthetic Street Broom (185186)
- BRADLEY Stainless Steel Recessed Towel Dispenser (2442-000000)
- BRADLEY Recessed Box Towel/Waste Unit (2017-000000)
- BRADLEY Bx-Towel Dispenser, Recessed (2441-000000-GR)
- BRADLEY Semi-Recessed Towel/Waste Unit (2291-100000)
- BRADLEY Stainless Steel Towel Dispenser (252-000000)
- BRADLEY Semi-Recessed Towel/Waste Unit (2037-100000)
- KIMBERLY-CLARK PROFESSIONAL Electronic Slimroll Towel Dispenser, White, for Scott Orange Core Towels, 11.8" x 12.35" x 7.25" (47259)
- Bradley Paper Towel Dispensers