Shop All Drinking Fountains & Water Cooler Parts
Bradley
Stainless Steel Fush Valve Cover
Mfr # S91-061R
Zoro # G8678092
product price: $912.99
/ea
Free Shipping & Returns
$912.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- Material Stainless Steel
- Size 18-3/4" H x 14" W x 5" D
- Finish Bead Blast
- Compliance cUPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S91-061R
- Zoro # G8678092
- Country of Origin Multiple
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 18-3/4" H x 14" W x 5" D |
Details
Item | Right Supply Flush Valve |
Fits Brand | Bradley |
Material | Stainless Steel |
Finish | Bead Blast |
Compliance | cUPC |
Material of Construction | Stainless Steel |
Sub-Category | Valves and Controls |
Color/Finish | Brass |
Includes | Cover, Push Button on Left |
Faucet Operation | Left Push Button |
Accessory Type | Ligature Resistant Flush Valve Cover |
Description
Ligature Resistant Flush Valve Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. PresFlo Bath Closure, Brass (58305-PB)
- KOHLER Supply Adapter Asm-0-0.50 Roughin (1229031)
- LEGEND VALVE 1/4" X 3" BLACK NIPPLE (355-024)
- ZORO SELECT Tubing, Poly, 12mm OD, 150 PSI, Red (PU12MAR)
- BRADLEY Diaphragm (269-983)
- BRADLEY Washfountain Strainer (173-002)
- BRADLEY Heat Trace Scald Protection Valve (S45-1702)
- BRADLEY Equa-Flo Rotor (120-042)
- BRADLEY Accuzone Sensor (269-1184)
- BRADLEY Filter Disc (156-010)
- GUARDIAN EQUIPMENT Female Inlet Adapter for Faucet Mounted (AP400-012)
- Bradley Drinking Fountains & Water Cooler Parts