Shop All Drinking Fountains & Water Cooler Parts
Bradley
Stainless Steel Fush Valve Cover
Mfr # S91-061L
Zoro # G8678083
product price: $852.99
/ea
Free Shipping & Returns
$852.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Bradley
- Material Stainless Steel
- Size 18-3/4" H x 14" W x 5" D
- Finish Bead Blast
- Compliance cUPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S91-061L
- Zoro # G8678083
- Country of Origin Multiple
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 18-3/4" H x 14" W x 5" D |
Details
Item | Left Supply Flush Valve |
Fits Brand | Bradley |
Material | Stainless Steel |
Finish | Bead Blast |
Compliance | cUPC |
Includes | Cover, Push Button on Right |
Material of Construction | Stainless Steel |
Sub-Category | Valves and Controls |
Color/Finish | Brass |
Faucet Operation | Right Push Button |
Accessory Type | Ligature Resistant Flush Valve Cover |
Description
Ligature Resistant Flush Valve Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Cast Iron No Hub Blind Plug (222480)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to Pentair EV927074 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-7925)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3166 08 60)
- THRIFCO PLUMBING 3/4 Inch Copper X 1/2 Inch FIP Female Adapter (5436128)
- BRADLEY Classic Wftn. Conversion Kit (S45-968)
- BRADLEY AST4 Valve Repair Kit (S65-261)
- BRADLEY Individual Solenoid Valve Body (118-237)
- BRADLEY Ring, Square (125-055)
- BRADLEY O-ring (269-1411)
- BRADLEY Bradley 1.5 Gpm Aerator (S05-172)
- ELKAY Elkay Kit - 90 Drain (98684C)
- Bradley Drinking Fountains & Water Cooler Parts