Shop All Showerheads and Tub Faucets
Bradley
Stainless Showerhead, 10 In Dia
Mfr # S24-196
Zoro # G2397376
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 in NPT, 90 Degrees Elbow, Plastic (Showerhead), Stainless Steel Shroud with Ring
- Features Self draining
- Height 1 7/8 in
- Width 4 319/500 in
- Depth 2 219/500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S24-196
- Zoro # G2397376
- UPC # 094704107400
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 1 7/8 in |
Width | 4 319/500 in |
Depth | 2 219/500 in |
Thread Size | 1 in |
Details
Includes | 1 in NPT, 90 Degrees Elbow, Plastic (Showerhead), Stainless Steel Shroud with Ring |
Item | Shower Head |
Features | Self draining |
Standards | ANSI/ISEA Z358.1-2014, OSHA Compliant |
Type | 10 in dia |
For Use With | Safety Shower |
Product Type | ABS Plastic Showerhead |
Compatible With Mfr. | Bradley SpinTec S19-120A, Bradley SpinTec S19-300BGR, Bradley SpinTec S19-300TGR, Bradley SpinTec S19-310, Bradley SpinTec S19-310AC, Bradley SpinTec S19-310BF, Bradley SpinTec S19-310DC, Bradley SpinTec S19-310DCFW, Bradley SpinTec S19-310FW, Bradley SpinTec S19-310PVC, Bradley SpinTec S19-310SBFW |
Sub-Brand | SpinTec |
Color | Silver |
Series | SpinTec |
Compatible with Series | SpinTec |
Compatible Mfr Part Number | S19-120A, S19-130A, S19-300BGR, S19-300TGR, S19-310, S19-310AC, S19-310BF, S19-310DC, S19-310DCFW, S19-310FW, S19-310PVC, S19-310SBFW |
Compatible with Brand | Bradley |
Thread Type | NPT |
Material | Plastic (Showerhead), Stainless Steel (Shroud) |
Accessory Type | Spray Head and Shroud |
Description
Shower Head, Accessory Type Spray Head and Shroud, Color Silver, Compatible Grainger Part Number 3DUR9, 4R951, 4R955, 4R975, 4T008, Compatible Mfr Part Number S19-120A, S19-130A, S19-300BGR, S19-300TGR, S19-310, S19-310AC, S19-310BF, S19-310DC, S19-310DCFW, S19-310FW, S19-310PVC, S19-310SBFW, Compatible with Brand Bradley, Compatible with Series SpinTec, Depth 2 219/500 in, Height 1 7/8 in, Width 4 319/500 in, Features Self draining, For Use With Safety Shower
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PEX Tubing, Red, 1in, 100 ft, 100 psi (Q5PC100XRED)
- ITW 10-3/4" Aluminum Elbow Pipe Fitting Insulation (26520)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 1-1/2 in Pipe Size (1WKG5)
- KEENEY MFG FLUSH VALVE -TOTO GRB 3"" (K835-12)
- BRADLEY Plastic Showerhead, 10 In Dia (S24-195)
- BRADLEY Shower, ADA Pivoting Surface Mount (S23-1061)
- BRADLEY Wall Shower, Individual Pivoting, 2.5 GPM (S23-1060)
- KOHLER Occasion Hydrorail-R Set, 1.75 Gpm (27118-G-BN)
- MOEN Eco-Performance Handshower (198020)
- ZURN Trim Pack f/Tub & Shower w/ CP ABS Cover and Std Handle (TMPK7220)
- PULSE SHOWERSPAS Shower System, Brushed Nickel, Wall (1019-BN)
- Bradley Showerheads and Tub Faucets