Shop All Eyewash and Shower Parts and Accessories
Bradley
SS Eyewash Handle Prepack-1/2"
Mfr # S30-071
Zoro # G3081364
$53.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Hardware
- For Use With Eyewash
- Compatible With Mfr. Bradley Bradley S19-310AC, Bradley Bradley S19-310SS, Bradley Bradley S19-310UU, Bradley Bradley S19-44022ABC
- Accessory Type Push Handle
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # S30-071
- Zoro # G3081364
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Details
Includes | Hardware |
For Use With | Eyewash |
Item | Stainless Handle |
Compatible With Mfr. | Bradley Bradley S19-310AC, Bradley Bradley S19-310SS, Bradley Bradley S19-310UU, Bradley Bradley S19-44022ABC |
Accessory Type | Push Handle |
Material | Stainless Steel |
Compatible with Series | Bradley |
Compatible with Brand | Bradley |
Compatible Mfr Part Number | S19-310AC, S19-310BFSS, S19-310SS, S19-310UU, S19-44022ABC |
Description
Stainless Handle, Accessory Type Push Handle, Compatible Mfr Part Number S19-310AC, S19-310BFSS, S19-310SS, S19-310UU, S19-44022ABC, Compatible with Brand Bradley, Compatible with Series Bradley, For Use With Eyewash, Includes Hardware, Material Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Industrial SCBA, Aluminum, 2216 psi, Nylon (10215805)
- MEGACOMFORT Anti-Fatigue Molded Insole, Unisex, Men's 6-7, Women's 8-9, 1 Pair (PAM-M67/W89)
- PIG Replacement for Storm Drain Filter, PK2 (FLT757)
- 3M 3M™ 3Mv100 Vortex Cooling Assembly, (51131370180)
- BRADLEY Eyewash Dust Cover Handle Prepack (S30-087)
- BRADLEY Service Kit Eye/Face Wash-Blackhead (S45-2453)
- BRADLEY Eyewash Assembly w/ Supply Stem (S39-394)
- BRADLEY Std. Eyewash ASM, Plastic Bowl (S90-284)
- BRADLEY Cartridge Assembly Repair Kit (S65-277)
- BRADLEY Equa-Flo Cap Clamp (107-280)
- BRADLEY Bradley® S19-949 Refill Kit For On-Site Gravity Fed Eyewash Unit (S19-949)
- Bradley Eyewash Stations and Shower Equipment