Shop All Showerheads and Tub Faucets
Bradley
Spintec Retrofit Kit, SS Showerhead
Mfr # S24-200-GR
Zoro # G0284089
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 in NPT, 90 Degrees Elbow, Stainless Steel Showerhead
- Features Self draining
- Height 1 7/8 in
- Width 4 319/500 in
- Depth 2 219/500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S24-200-GR
- Zoro # G0284089
- Country of Origin United States
- Category Showerheads and Tub Faucets
Dimensions
Height | 1 7/8 in |
Width | 4 319/500 in |
Depth | 2 219/500 in |
Thread Size | 1 in |
Details
Includes | 1 in NPT, 90 Degrees Elbow, Stainless Steel Showerhead |
Item | Shower Head |
Features | Self draining |
Product Type | Showerhead Retrofit Kit, Stainless Steel |
For Use With | Safety Shower |
Accessory Type | Spray Head |
Color | Silver |
Compatible with Series | SpinTec |
Compatible With Mfr. | Bradley SpinTec S19-110, Bradley SpinTec S19-120A, Bradley SpinTec S19-130, Bradley SpinTec S19-130A, Bradley SpinTec S19-300BGR, Bradley SpinTec S19-300T, Bradley SpinTec S19-300TGR, Bradley SpinTec S19-310, Bradley SpinTec S19-310AC, Bradley SpinTec S19-310BF, Bradley SpinTec S19-310DC, Bradley SpinTec S19-310DCFW, Bradley SpinTec S19-310FW, Bradley SpinTec S19-310PVC, Bradley SpinTec S19-310SBFW |
Compatible with Brand | Bradley |
Sub-Brand | SpinTec |
Thread Type | NPT |
Material | Stainless Steel |
Series | SpinTec |
Compatible Mfr Part Number | S19-110, S19-120, S19-120A, S19-130, S19-130A, S19-300BGR, S19-300T, S19-300TGR, S19-310, S19-310AC, S19-310BF, S19-310DC, S19-310DCFW, S19-310FW, S19-310PVC, S19-310SBFW |
Description
Shower Head, Accessory Type Spray Head, Color Silver, Compatible Grainger Part Number 3DUR9, 4R951, 4R955, 4R975, 4T008, Compatible Mfr Part Number S19-110, S19-120, S19-120A, S19-130, S19-130A, S19-300BGR, S19-300T, S19-300TGR, S19-310, S19-310AC, S19-310BF, S19-310DC, S19-310DCFW, S19-310FW, S19-310PVC, S19-310SBFW, Compatible with Brand Bradley, Compatible with Series SpinTec, Depth 2 219/500 in, Height 1 7/8 in, Width 4 319/500 in, Features Self draining, For Use With Safety Shower
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Actuator, Fits American Standard (47107-07)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect Coupling (FSBC1)
- ZSI Weld Plate, Fits Brand ZSI, Steel (HWP7)
- TEST PRODUCTS INTL Flare Fitting, 3/8 x 3/8 (FA-3)
- BRADLEY Wall Shower, Individual Pivoting, 2.5 GPM (S23-1060)
- BRADLEY Stainless Showerhead, 10 In Dia (S24-196)
- BRADLEY Shower, ADA Pivoting Surface Mount (S23-1061)
- BRADLEY Plastic Showerhead, 10 In Dia (S24-195)
- KOHLER Occasion Hydrorail-R Set, 1.75 Gpm (27118-G-BN)
- PIONEER FAUCETS Single Function Rain Showerhead, Polished Chrome, Weight: 1.8 (X-6400012)
- MOEN Doux 1H Wall Mount Tub Bl (WTS981BL)
- Bradley Showerheads and Tub Faucets