Bradley

Specimen Pass-Thru, Stainless Steel


product price: $324.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Height 12 5/8 in
  • Overall Width 13 3/8 in
  • Overall Depth 6 in
  • Material Stainless Steel
  • Color Silver
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 12 5/8 in
Overall Width 13 3/8 in
Overall Depth 6 in

Details

Item Specimen Pass-Thru Cabinet
Material Stainless Steel
Color Silver
Industry Type Healthcare

Description

Specimen Pass-Thru Cabinet, Stainless Steel, Color Silver, Overall Height 12 5/8 in, Overall Width 13 3/8 in, Overall Depth 6 in

Restrictions

  • WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.