Shop All Wash Fountain Repair Parts
Bradley
Solenoid Service Valve Thru Body
Mfr # S07-067AS
Zoro # G1917167
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes O-Ring .426 ID
- For Use With Wash Fountains
- Sub-Category Cartridges and Valves
- Wash Fountain Part Type Solenoid Valve
- Compatible Mfr. Model Number MG-2, MG-3, SN2003, SN2004, SN2005, SN2008, SN2013, SN2023, SN2024, SN2033, SS-2N, SS-3N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S07-067AS
- Zoro # G1917167
- Country of Origin United States
- Category Wash Fountain Repair Parts
Dimensions
Size | 2 7/8 in |
Details
Item | Solenoid Valve Through Body |
Includes | O-Ring .426 ID |
For Use With | Wash Fountains |
Sub-Category | Cartridges and Valves |
Wash Fountain Part Type | Solenoid Valve |
Compatible Mfr. Model Number | MG-2, MG-3, SN2003, SN2004, SN2005, SN2008, SN2013, SN2023, SN2024, SN2033, SS-2N, SS-3N |
Material | Plastic |
Type | 24VAC, Through Body 1/4" Tube |
Description
Solenoid Valve Through Body, Compatible Mfr. Model Number MG-2, MG-3, SN2003, SN2004, SN2005, SN2008, SN2013, SN2023, SN2024, SN2033, SS-2N, SS-3N, For Use With Wash Fountains, Plastic, Bradley, Size 2 7/8 in, Solenoid Valve
Restrictions
- WARNING: This product can expose you to chemicals including Glass wool fibers (inhalable and biopersistent), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - #150 - Half Coupling - 1/8" FNPT x Butt Weld (ZUSA-PF-99)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter (T27967)
- DELTA Bonnet Nut (RP82294)
- SMITH-COOPER 1" MNPT x 30" TBE Brass Pipe Nipple Sch 40 (4385012230)
- BRADLEY WFTN Leg Plated STD. HT (193-002)
- BRADLEY Spring-Foot Lever (135-001W)
- BRADLEY Sensor-Adaptive Short Lead (269-1608)
- BRADLEY Support Tube Gasket (125-011)
- BRADLEY Foot Lever for 36 in Units (143-027)
- BRADLEY Sprayhead Grommet Semi (124-020D)
- BRADLEY Repair Kit for S01-038 (S45-197)
- Bradley Wash Fountain Repair Parts