Shop All Hand Soap & Lotion Dispensers
Bradley
Soap/Sanitizer Dispenser, Wall, Automatic
Mfr # 6A00-11
Zoro # G600700093
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Automatic
- Refill Size 27 fl oz
- Hygiene Form Gel
- Material Stainless Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 6A00-11
- Zoro # G600700093
- UPC # 084241032136
- Country of Origin Taiwan, Province of China
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 27 fl oz |
Height | 10 9/16 in |
Width | 4 5/8 in |
Depth | 4 3/16 in |
Overall Depth | 4 1/4 in |
Spout Length | 3 1/4 in |
Overall Height | 10 5/8 in |
Overall Width | 4 5/8 in |
Description
Dispenser, Color Silver, Mount Type Wall, Product Type Soap/Sanitizer Dispenser, Material Stainless Steel, Series Diplomat, Finish Satin, Compatible with Manufacturer Model Number 6A20-110000, Refill Size 27 fl oz, Operation Mode Automatic, Overall Depth 4 1/4 in, Overall Height 10 5/8 in, Overall Width 4 5/8 in, Spout Length 3 1/4 in, Form Gel, Standards ADA Compliant, Citation 309.3, ICC ANSI A117.1, Includes Mounting Bracket with Mounting Screws, Ligature Resistant No, Warranty 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Desk and Office Spray Cleaner, 15 oz Aerosol Spray, PK12, 12PK (573)
- DIRT DEVIL VAC BELT STYLE 7 PK2 (3400615001)
- TOUGH GUY Round Window Wash Brush, Poly Bristles (1VAE8)
- REMCO VIKAN Yellow 20" Replacement Squeegee Blade (77336)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6542-000000)
- BRADLEY Soap Dispenser (6324-680000)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6501-000000)
- BRADLEY Liquid Soap Dispenser, Deck Mount (6315-000000)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6531-000000)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6481-000000)
- PURELL Dispensers, f/FMX-20 Healthy Soap, Manual White, PK 6 (GOJ523006CT)
- Bradley Hand Soap & Lotion Dispensers