Shop All Hand Soap & Lotion Dispensers
Bradley
Soap Dispenser
Mfr # 6324-680000
Zoro # G1926519
product price: $40.59
/ea
$40.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Mode Pump Valve
- Refill Size 16 oz.
- Hygiene Form Liquid
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # 6324-680000
- Zoro # G1926519
- Country of Origin Multiple
- Category Hand Soap & Lotion Dispensers
Dimensions
Refill Size | 16 oz. |
Details
Item | Soap Dispenser |
Operation Mode | Pump Valve |
Hygiene Form | Liquid |
Material | Plastic |
Description
Soap Dispenser, Material Plastic, Refill Size 2 L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAB Mega Mop Neutral floor cleaner, 4PK (180000-41)
- RUBBERMAID Hygen 54 in. Quick Connect Fiberglass Handle (FGQ75000YL00)
- RUBBERMAID COMMERCIAL HYGEN Quick-Connect Microfiber Dusting Wand Sleeve, 22 7/10" x 3 1/4" (FGQ85100GR00)
- TANIS BRUSH Brush, Brass Stove and Appliance, 5-3/4 in L Handle, 2-7/8 in L Brush, Hardwood (00462)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6531-000000)
- BRADLEY Soap Dispenser 40 oz, Recessed (644-000000)
- BRADLEY Soap/Sanitizer Dispenser, Wall, Automatic (6A01-110000)
- BRADLEY Liquid Soap Dispenser, Deck Mount (6315-000000)
- BRADLEY SOAP OR LOTION DISPENSER 40 OZ STAINLESS STEEL (6562-000000)
- BRADLEY Lav Mt Soap Disp, 2-1/2In. (6322-680000)
- PROVON FMX-20 Dispenser, Push-Style, 2000mL, White/Gray (5277-06)
- Bradley Hand Soap & Lotion Dispensers