Shop All Washroom Accessories
Bradley
Soap Dish, Silver, 2-1/4x5x2-13/16In
Mfr # SA22-000000
Zoro # G6846874
original price:
$45.29
new price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 in
- Depth 2-13/16"
- Height 3"
- Color Silver
- Mounting Front Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # SA22-000000
- Zoro # G6846874
- Country of Origin United States
- Category Washroom Accessories
Dimensions
Overall Height | 3 in |
Depth | 2-13/16" |
Height | 3" |
Overall Depth | 2 7/8 in |
Width | 3" |
Overall Width | 3 in |
Overall Dimensions - H x W x D | 3 in x 3 in x 2 7/8 in |
Details
Item | Soap Dish |
Color | Silver |
Mounting | Front Wall Mount |
Finish | Satin |
Material | Stainless Steel |
Includes | Mounting screws |
Mounting Type | Wall Mounted |
Features | 3 Drain Holes |
Product Type | Soap Dish |
Center to Center Hole Distance | 3 1/2 in |
Resistance Properties | Ligature Resistant |
Description
Soap Dish, Finish Satin, Material Stainless Steel, Mounting Type Wall Mount, Overall Depth 2 7/8 in, Overall Height 3 in, Overall Width 3 in, Wall Opening Depth Not Applicable, Wall Opening Height Not Applicable, Wall Opening Width Not Applicable, Center to Center Hole Distance 3 1/2 in, Product Type Soap Dish, Color Silver, Features 3 Drain Holes, Includes Machine Screws, Resistance Properties Ligature Resistant
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Quick Connect Filter, 0.5 gpm, 14 1/2 in H (EV961250)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 20 ft Length, Type L (LSC4020P)
- ADVANCE TABCO Gooseneck Spout, 3-1/2 in. (K-59SP)
- REDHAT 100 to 240V AC/DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210P093)
- BRADLEY Shelf, SS, Surface Mount, 24W x 5D (755-024000)
- BRADLEY Shower Curtain Hooks with Roller Balls Stainless Steel with Brass Rollers, 1-1/16" W (9540-000000-GR)
- BRADLEY Hat And Coat Rack, 24In. Long (9943-000000-GR)
- BRADLEY Security Soap Dish (SA16-600000)
- BRADLEY Pull Down Utility Shelf (790-000000-GR)
- BRADLEY Utility Shelf, Satin, 3-1/4x18x5In (755-018000-GR)
- KINGSTON BRASS Vintage Wall-Mount Soap Dish, Polished Chrome (BA1165C)
- Bradley Washroom Accessories