Shop All Hand Soap & Lotion Dispensers
This Product is Discontinued
Bradley
Soap Dish, Silver, 2-1/4x5x2-13/16In (Discontinued)
Mfr # SA21-600000
Zoro # G2952461
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Stainless Steel
- Color Silver
- Height 2 1/4 in
- Width 5 in
- Depth 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # SA21-600000
- Zoro # G2952461
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 2 1/4 in |
Width | 5 in |
Depth | 3 in |
Overall Dimensions - H x W x D | 2 1/4 in x 5 in x 3 in |
Details
Item | Soap Dish |
Material | Stainless Steel |
Color | Silver |
Finish | Satin |
Includes | Nuts and Washers |
Mounting | Chase Wall Mount |
Product Type | Soap Dish |
Description
Soap Dish, Finish Satin, Material Stainless Steel, Overall Depth 3 in, Overall Height 2 1/4 in, Overall Width 5 in, Product Type Soap Dish, Color Silver, Includes Nuts and Washers
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.