Shop All Toilet Paper Dispensers & Holders
Bradley Smoker
Dispenser, Tissue , Recessed, S/S
Mfr # 5412
Zoro # G202228001
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Stainless Steel
- Color Silver
- Dispenser Height 3 in
- Dispenser Mounting Recessed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley Smoker
- MFR # 5412
- Zoro # G202228001
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3 in |
Dispenser Width | 7.69 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Stainless Steel |
Color | Silver |
Dispenser Mounting | Recessed |
Description
Material: Stainless Steel ;Width: 5 3/4" | 146 Mm ;Height: 10 1/2" | 267 Mm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Trash Can, Black, Plastic (RV-35-18-52)
- DURASACK 48 Gallons Home and Yard Bags, Blue (BB-2028BLU)
- PITT PLASTICS 38"x58" 1.35mm 60 gal. XX Heavy Performance Roll Can Liner, PK100 (EC3858135K)
- REMCO VIKAN White 10" Polypropylene Bench Squeegee (77515)
- BRADLEY SMOKER Dispenser, Tissue , Recessed, S/S (5412-000000)
- SURE-LOC HARDWARE Sure-Loc Hardware Vlora Solid Brass Single Post Paper Holder, Satin Nickel (VR-PH1 15)
- SURE-LOC HARDWARE Sure-Loc Hardware Lugano Paper Holder, Flat Black (LG-PH1 FBL)
- ATLAS Cpc 4.1 X 3.1 In. 1 Ply Toilet Tissue, White, 96Pk (115 CPC)
- TORK Tork Twin Toilet Paper Roll Dispenser White T7, Coreless High Capacity, Elevation Range, 473200 (473200)
- BOBRICK Toilet Tissue Dispenser (685)
- SAN JAMAR Single JBT Tissue Dispenser, Oceans, 10 1/4 x 5 5/8 x 12, Black Pearl (R2090TBK)
- Bradley Smoker Toilet Paper Dispensers & Holders