Shop All Toilet Paper Dispensers & Holders
Bradley Smoker
Dispenser, Tissue , Dbl, Control
Mfr # 5241
Zoro # G002228645
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Roll Capacity Double Roll
- Dispenser Material Aluminum
- Dispenser Width 6 in
- Dispenser Height 2.22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley Smoker
- MFR # 5241
- Zoro # G002228645
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 6 in |
Dispenser Height | 2.22 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Roll Capacity | Double Roll |
Dispenser Material | Aluminum |
Color | Silver Enamel |
Description
Material: Aluminum W/ Silver Enamel Finish ;Size: Double Roll .
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARMIN Toilet Paper, 48 PK (TT2BTC)
- CRAFTSMAN Wet/Dry Vac Powerhead, 1.75 Peak HP Bucket Vacuum (CMXEVBE17678)
- MR. CLEAN Deep Cleaning Mist, 16 fl oz (0.5 quart) Lemon Zest, 6 PK (PGC79129CT)
- BORATEEM BORATEEM 17.5 lb. Pail Powdered Bleach (00145)
- BRADLEY SMOKER Dispenser, Tissue , Recessed, S/S (5412)
- BRADLEY SMOKER Dispenser, Tissue , Recessed, S/S (5412-000000)
- KIBI Circular Double Toilet Paper Holder - Brush Gold.. (KBA1408BG)
- PARADISE BATHWORKS Valhalla, Paper Holder SS Tube, Chrome (65326)
- BOBRICK Bobrick ClassicSeries Surface Mounted MultiRoll Tissue Dispenser B2888 (B2888)
- BOBRICK Recessed Convertible Paper Towel Dispenser/Waste Receptacle, 15.19x7.09x56, Satin Stainless Steel (B-3944)
- KOHLER Bancroft Toilet Tissue Holder (11415-SN)
- Bradley Smoker Toilet Paper Dispensers & Holders