Shop All Locker Panels, Bases & Tops
Bradley
Slope Top Kit, 3 Frame Wide, W45, D18, Gray
Mfr # ST1845-200
Zoro # G5425323
Free Shipping & Returns
$373.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 45 in
- Overall Depth 18 in
- Overall Height 1 3/8 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # ST1845-200
- Zoro # G5425323
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 45 in |
Overall Depth | 18 in |
Overall Height | 1 3/8 in |
Overall WxD | 45 in x 18 in |
Overall WxH | 45 in x 1 3/8 in |
Details
Sub-Category | Sloping Top |
Item | Sloping-Top Kit |
Color | Gray |
Material | High Density Polyethylene |
Product Type | Sloping Top Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes Mounting Hardware | Yes |
Shape | Sloping |
Description
Sloping-Top Kit, Color Gray, Overall Depth 18 in, Overall Height 1 3/8 in, Overall Width 45 in, Shape Sloping, Finish Matte, Material High Density Polyethylene, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Flange Mount, Swivel Caster, Brake, 5" (2323)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDC-247278-4S95)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 16 Deep (AMG WS-1648)
- EASY LINER Light Grey 12"x10ft. (SELECT EASY LINER)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- TENNSCO End Locker Base, 12 In, Gray (EB-12 MED GRAY)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- Bradley Locker Panels, Bases & Tops