Shop All Locker Panels, Bases & Tops
Bradley
Slope Top Kit, 3 Frame Wide, W45, D18, Blue
Mfr # ST1845-203
Zoro # G5425332
Free Shipping & Returns
$373.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 45 in
- Overall Depth 18 in
- Overall Height 1 3/8 in
- Color Deep Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # ST1845-203
- Zoro # G5425332
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 45 in |
Overall Depth | 18 in |
Overall Height | 1 3/8 in |
Overall WxD | 45 in x 18 in |
Overall WxH | 45 in x 1 3/8 in |
Details
Sub-Category | Sloping Top |
Item | Sloping-Top Kit |
Color | Deep Blue |
Material | High Density Polyethylene |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Product Type | Sloping Top Panel |
Includes Mounting Hardware | Yes |
Shape | Sloping |
Description
Sloping-Top Kit, Color Deep Blue, Overall Depth 18 in, Overall Height 1 3/8 in, Overall Width 45 in, Shape Sloping, Finish Matte, Material High Density Polyethylene, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROLINE Workstation, Solid Maple, Lt Blue (HD7236M/HDLE-L14)
- NEXEL 4 Tier Chrome Wire Shelving Starter Unit, 48W x 12D x 63H (12486C)
- ZORO SELECT 19 IN White Dual-Trak Shelf Bracket (0122-19WT)
- ECONOCO Tempered Glass Shelves, 48 in. L, PK5 (SHGL1248)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- HALLOWELL Finished End Panel, D 15 In, H 60 In, Gray (KMP1560HG)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- HALLOWELL Closed Side Base, 12"X6", 711 Light Gray (KCSB12PL)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- Bradley Locker Panels, Bases & Tops