Shop All Locker Panels, Bases & Tops
Bradley
Slope Top Kit, 3 Frame Wide, W45, D18, Beige
Mfr # ST1845-202
Zoro # G5425314
Free Shipping & Returns
$373.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 45 in
- Overall Depth 18 in
- Overall Height 1 3/8 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # ST1845-202
- Zoro # G5425314
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 45 in |
Overall Depth | 18 in |
Overall Height | 1 3/8 in |
Overall WxH | 45 in x 1 3/8 in |
Overall WxD | 45 in x 18 in |
Details
Sub-Category | Sloping Top |
Item | Sloping-Top Kit |
Color | Beige |
Material | High Density Polyethylene |
Product Type | Sloping Top Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Shape | Sloping |
Includes Mounting Hardware | Yes |
Description
Sloping-Top Kit, Color Beige, Overall Depth 18 in, Overall Height 1 3/8 in, Overall Width 45 in, Shape Sloping, Finish Matte, Material High Density Polyethylene, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Bung Impact Socket, 1/2 In Drive (BUNG-X)
- AKRO-MILS 24 lb Hang & Stack Storage Bin, Plastic, 8 3/8 in W, 7 in H, 17 in L, Black (30778BLACK)
- FLAMBEAU Adjustable Compartment Box with 8 to 32 compartments, Plastic, 3 in H x 18 1/2 in W (6745AZ)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 36"W x 34"H, Chrome (2HGE1)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- HALLOWELL Base, Closed End (KCSB12HG)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- Bradley Locker Panels, Bases & Tops