Shop All Locker Panels, Bases & Tops
Bradley
Slope Top Kit, 3 Frame Wide, W36, D18, Blue
Mfr # ST1836-203
Zoro # G5425366
Free Shipping & Returns
$312.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 1 3/8 in
- Color Deep Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # ST1836-203
- Zoro # G5425366
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 1 3/8 in |
Overall WxH | 36 in x 1 3/8 in |
Overall WxD | 36 in x 18 in |
Details
Sub-Category | Sloping Top |
Item | Sloping-Top Kit |
Color | Deep Blue |
Material | High Density Polyethylene |
Product Type | Sloping Top Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Shape | Sloping |
Includes Mounting Hardware | Yes |
Description
Sloping-Top Kit, Color Deep Blue, Overall Depth 18 in, Overall Height 1 3/8 in, Overall Width 36 in, Shape Sloping, Finish Matte, Material High Density Polyethylene, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving Unit, 24"D x 48"W x 72"H, 4 Shelves, Chrome (RWR72-2448LD)
- NASHVILLE WIRE Decking, Steel Wire, 72 in W, 36 in D, Zinc, Zinc Finish, Gauge: 5 (KSG3672)
- PLANO Storage Box with 1 compartments, Plastic, 1 3/4 in H x 7-1/4 in W (360710)
- HALLOWELL Metal Shelving Unit, 12"D x 48"W x 87"H, 8 Shelves, Steel (5723-12HG)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- HALLOWELL Base, Closed End (KCSB12HG)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Black (33333BLK)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Slope Top End Closure, 12"X4", Gray (KISE12PL)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1518 GRAY)
- TENNSCO Front Locker Base (FB-12 GRAY)
- Bradley Locker Panels, Bases & Tops