Shop All Locker Panels, Bases & Tops
Bradley
Slope Top Kit, 3 Frame Wide, W36, D15, Blue
Mfr # ST1536-203
Zoro # G5425427
Free Shipping & Returns
$272.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 36 in
- Overall Depth 15 in
- Overall Height 1 3/8 in
- Color Deep Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # ST1536-203
- Zoro # G5425427
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 15 in |
Overall Height | 1 3/8 in |
Overall WxD | 36 in x 15 in |
Overall WxH | 36 in x 1 3/8 in |
Details
Sub-Category | Sloping Top |
Item | Sloping-Top Kit |
Color | Deep Blue |
Material | High Density Polyethylene |
Product Type | Sloping Top Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Shape | Sloping |
Includes Mounting Hardware | Yes |
Description
Sloping-Top Kit, Color Deep Blue, Overall Depth 15 in, Overall Height 1 3/8 in, Overall Width 36 in, Shape Sloping, Finish Matte, Material High Density Polyethylene, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-723684MED GR)
- ZORO SELECT Pegboard Bin Kit, 3 x 4-1/8 x 5-3/8, PK24 (5TPP2)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 6 PK (DMS531)
- DURHAM MFG Super Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 198 Bins (HDC60-198-95)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3615 GRAY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-3618 GRAY)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- TENNSCO Optional Locker Base, 12wx18dx6h, Sa (CLB-1218SD)
- Bradley Locker Panels, Bases & Tops