Shop All Locker Panels, Bases & Tops
Bradley
Slope Top Kit, 3 Frame Wide, W36, D15, Beige
Mfr # ST1536-202
Zoro # G5425402
product price: $272.70
/ea
Free Shipping & Returns
$272.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 36 in
- Overall Depth 15 in
- Overall Height 1 3/8 in
- Color Beige
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # ST1536-202
- Zoro # G5425402
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 15 in |
Overall Height | 1 3/8 in |
Overall WxD | 36 in x 15 in |
Overall WxH | 36 in x 1 3/8 in |
Details
Sub-Category | Sloping Top |
Item | Sloping-Top Kit |
Color | Beige |
Material | High Density Polyethylene |
Product Type | Sloping Top Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Shape | Sloping |
Includes Mounting Hardware | Yes |
Description
Sloping-Top Kit, Color Beige, Overall Depth 15 in, Overall Height 1 3/8 in, Overall Width 36 in, Shape Sloping, Finish Matte, Material High Density Polyethylene, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Sign Holder, Trpl Bulletin, Black, 22"x 28" (BH77/MAB)
- AKRO-MILS Plastic Divider, Black, 20 7/8 in L, 1/2 in W, 5 7/8 in H, 4 PK (40286)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Yellow (PB1816-11 Yellow)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Black (TH55-3R)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- TENNSCO Locker Sloping Top, 3 Wide, Sand (KST-3615SND)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- TENNSCO Locker Sloping Top, 1 Wide, Grey (KST-1218 GRAY)
- HALLOWELL Base, Closed Front (KCFB12HG)
- EDSAL Panel Kit, Industrial (IPS3612)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- Bradley Locker Panels, Bases & Tops