Shop All Locker Panels, Bases & Tops
Bradley
Slope Top Kit, 3 Frame Wide, W36, D12, Gray
Mfr # ST1236-200
Zoro # G5425384
product price: $266.40
/ea
Free Shipping & Returns
$266.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 36 in
- Overall Depth 12 in
- Overall Height 1 3/8 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # ST1236-200
- Zoro # G5425384
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 1 3/8 in |
Overall WxH | 36 in x 1 3/8 in |
Overall WxD | 36 in x 12 in |
Details
Sub-Category | Sloping Top |
Item | Sloping-Top Kit |
Color | Gray |
Material | High Density Polyethylene |
Product Type | Sloping Top Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Shape | Sloping |
Includes Mounting Hardware | Yes |
Description
Sloping-Top Kit, Color Gray, Overall Depth 12 in, Overall Height 1 3/8 in, Overall Width 36 in, Shape Sloping, Finish Matte, Material High Density Polyethylene, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Lined, Black (CQ5506QL)
- LITTLE GIANT Steel Sectional Stacking Bin, 20 in D x 42 in H x 32 in W, 4 Shelves, Gray (MS3-1532-FP)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (3602-95)
- AZAR DISPLAYS Acrylic Lockbox Countertop Display Case w/ 2 Shelves 12.375" wide (255412)
- HALLOWELL Pedestal Bench Top, W 48, D 9 1/4, Maple (MBT48)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Pedestal Bench Top, W 96, D 9 1/4, Maple (MBT96)
- HALLOWELL Base, Closed Front (KCFB15PT)
- HALLOWELL Bulk Storage Locker Top, 36 in W, 36 in D (4803636HG)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- Bradley Locker Panels, Bases & Tops