Shop All Locker Panels, Bases & Tops
Bradley
Slope Top Kit, 3 Frame Wide, W36, D12, Blue
Mfr # ST1236-203
Zoro # G5425393
Free Shipping & Returns
$266.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 36 in
- Overall Depth 12 in
- Overall Height 1 3/8 in
- Color Deep Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # ST1236-203
- Zoro # G5425393
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 12 in |
Overall Height | 1 3/8 in |
Overall WxD | 36 in x 12 in |
Overall WxH | 36 in x 1 3/8 in |
Details
Sub-Category | Sloping Top |
Item | Sloping-Top Kit |
Color | Deep Blue |
Material | High Density Polyethylene |
Product Type | Sloping Top Panel |
Finish | Matte |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Includes Mounting Hardware | Yes |
Shape | Sloping |
Description
Sloping-Top Kit, Color Deep Blue, Overall Depth 12 in, Overall Height 1 3/8 in, Overall Width 36 in, Shape Sloping, Finish Matte, Material High Density Polyethylene, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 23 5/8 in L, Yellow (QSB206YL)
- AZAR DISPLAYS 8"W x 10"H Clear Acrylic Cylinder (556810)
- HALLOWELL Wardrobe Locker, 12 in W, 12 in D, 66 in H, (1) Tier, (1) Wide, Dark Gray (U1226-1A-HG)
- LITTLE GIANT Adjustable Workbench, 5000 lb., 30 x 48" (WST1-3048-AH)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- HALLOWELL Base, Closed Front (KCFB12HG)
- EDSAL Panel Kit, Industrial (IPS3618)
- TENNSCO Front Locker Base (FB-12 GRAY)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- Bradley Locker Panels, Bases & Tops