Shop All Locker Panels, Bases & Tops
Bradley
Slope Top Kit, 3 Frame Wide, W 36, D 18
Mfr # ST1836-247
Zoro # G5465941
Free Shipping & Returns
$588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Sloping Top
- Overall Width 36 in
- Overall Depth 18 in
- Overall Height 1 in
- Color Toffee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bradley
- MFR # ST1836-247
- Zoro # G5465941
- Country of Origin United States
- Category Locker Panels, Bases & Tops
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 1 in |
Overall WxD | 36 in x 18 in |
Overall WxH | 36 in x 1 in |
Details
Sub-Category | Sloping Top |
Item | Sloping-Top Kit |
Color | Toffee |
Material | High Density Polyethylene |
Product Type | Sloping Top Panel |
Finish | Matte |
Shape | Sloping |
Includes Mounting Hardware | Yes |
Description
Sloping-Top Kit, Color Toffee, Overall Depth 18 in, Overall Height 1 in, Overall Width 36 in, Shape Sloping, Finish Matte, Material High Density Polyethylene, Includes Mounting Hardware Yes, Load Capacity Not Applicable, Product Type Sloping Top Panel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Stack & Nest Container, Blue, Industrial Grade Polymer, 18 in L, 11 in W, 9 in H (35185BLUE)
- ZORO SELECT Desiccant Drum Adapter, Rubber/Steel (404ADPT)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 60"W, Chrome (2460C)
- AMGOOD Stainless Steel Metal Table with Undershelf, 24 Long X 30 Deep (AMG WT-3024)
- TENNSCO Locker Sloping Top, 3 Wide, Grey (KST-4518 GRAY)
- SALSBURY INDUSTRIES End Panel, Gray, 72inH x 18inW x 3/4inD (22233GRY)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- HALLOWELL Pedestal Bench Top, W 72, D 9 1/4, Maple (MBT72)
- SALSBURY INDUSTRIES End Panel, Maple, 72inH x 18inW x 3/4inD (22233MAP)
- HALLOWELL Universal End Panel, 12"X72", Gray (KMP1272PL)
- TENNSCO Assembled Locker Base, 18in.D, Medium Gray (CLB-3618MG)
- Bradley Locker Panels, Bases & Tops