Shop All Eyewash and Shower Parts and Accessories
Bradley
Signaling System, 8-1/2"H x 24" L
Mfr # S19-324DG
Zoro # G2045753
product price: $2,740.99
/ea
Free Shipping & Returns
$2,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Showers and Eyewashes
- For Use With Shower, Eyewash
- Color Amber/Gray/Green
- Standards NEMA 4X Enclosure
- Height 18 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-324DG
- Zoro # G2045753
- UPC # 084241024964
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Height | 18 1/5 in |
Length | 24 in |
Width | 8 1/2 in |
Depth | 24 in |
Electrical Cord Length | 6 ft |
Compatible Inlet Pipe Size | 1 1/4 in |
Description
Emergency Signaling System, Accessory Type Emergency Signaling System, Color Amber/Gray/Green, Compatible Inlet Pipe Gender Female, Compatible Inlet Pipe Size 1 1/4 in, Compatible Inlet Pipe Thread Type NPT, Compatible Mfr Part Number S19-324DG, Compatible with Brand Bradley, Current 3 A, Depth 24 in, Height 18 1/5 in, Width 8 1/2 in, Electrical Connection Type Hardwired, Electrical Cord Length 6 ft, For Use With Shower, Eyewash, Lens Color Amber, Lens Material Plastic, Light Mode Beacon, Signal
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Glove, Driver, Cow Grain, Cream, L, PR (3213LCHVSP)
- CONDOR Over-the-Head Ear Muffs, 25 dB, Condor, Yellow (2AAG5)
- AGRI PRO ENTERPRISES Gray Shoe Covers, Non-Skid, XL, 100pair/Case (358120)
- RAE Pavement Stencil, 4 in, Alphabet Kit, 1/8 (STL-108-8045)
- BRADLEY Stainless Handle with Ball Valve (S30-070)
- BRADLEY Freeze Protection Valve Kit, Eye Wash (S45-1986)
- BRADLEY 1" Horizontal Ball Valve Assembly (S30-059)
- BRADLEY Emergency Inspection Tag (204-421)
- BRADLEY Privacy Curtain, Yellow (S19-330)
- BRADLEY Assembly, Eyewash (S39-396)
- GUARDIAN EQUIPMENT Dual Head Drench Hose, Countertop, 8 ft. (G5022)
- Bradley Eyewash and Shower Parts and Accessories