Shop All Eyewash and Shower Parts and Accessories
Bradley
Signaling System, 11-13/16"H x 16-13/32"
Mfr # S19-322E
Zoro # G2045668
product price: $1,352.99
/ea
Free Shipping & Returns
$1,352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Eyewashes
- Color Silver
- Standards cULus Listed
- Width 14 5/16 in
- For Use With Eyewash
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bradley
- MFR # S19-322E
- Zoro # G2045668
- UPC # 084241024995
- Country of Origin United States
- Category Eyewash and Shower Parts and Accessories
Dimensions
Width | 14 5/16 in |
Height | 11 13/16 in |
Length | 16 13/32 in |
Electrical Cord Length | 6 ft |
Compatible Inlet Pipe Size | 1/2 in |
Description
Emergency Signaling System, Accessory Type Emergency Signaling System, Color Silver, Compatible Inlet Pipe Gender Female, Compatible Inlet Pipe Size 1/2 in, Compatible Inlet Pipe Thread Type NPT, Compatible Mfr Part Number S19-322E, Compatible with Brand Bradley, Current 0.5 A, Depth 4 4/5 in, Height 11 in, Width 14 in, Electrical Connection Type Hardwired, Electrical Cord Length 6 ft, For Use With Eyewash, Lens Color Amber, Lens Material Plastic, Light Mode Beacon, Signal
Restrictions
- WARNING: This product can expose you to chemicals including Antimony oxide (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING Leather Palm Work Glove with Elastic Sewn Extended Cuff, X-Large (EWLPSC0611)
- JESSUP GLO BRITE Exit, PF100, Black Frame Single Sided (7060-100-B)
- DICKIES Industrial Work Pants, Twill, Navy, 36x30 (LP92NV 36 30)
- RADIANS Radians Mirage(TM) MRB Bifocal Safety Eyewear (MRB120ID)
- BRADLEY Yoke & Sprayhead ASM for Eyewash (S05-100)
- BRADLEY 1" Chrome Plated Brass Ball Valve (S27-278)
- BRADLEY Equa-Flo Cap Clamp (107-280)
- BRADLEY Vertical Ball Valve Assembly (S30-060)
- BRADLEY O-ring and Screen Assembly (S65-339GR)
- BRADLEY Freeze Protection Valve Kit, Eye Wash (S45-1986)
- BRADLEY Ball Valve 1/2" Stainless Steel (S27-328)
- Bradley Eyewash and Shower Parts and Accessories